

LINKBELT
LINKBELT
CB22427H
LINKBELT LINKBELT
Description
CB22427H CARTRIDGE ROLLER BEARING ; 1-11/16" SHAFT DIA
Cartridge Bearing; 1-11/16" Bore; 3-15/16" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; B22427HL Insert; Labyrinth Seal; Non-Expansion
Part #
2000809
BDI #
572583
Details
1304.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CB22427H/p/572583
Your Price
$ 1,304.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.722
EAN
0662327010737
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22427HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801073
Weight / LBS
6
Long Description
Cartridge Bearing; 1-11/16" Bore; 3-15/16" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; B22427HL Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
3.938 Inch | 100.025 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Cartridge Housing Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh