LINKBELT
LINKBELT
CB22448HK98
LINKBELT LINKBELT
Description
CB22448HK98 CARTRIDGE ROLLER BEARING ; 5-7/8 OD X 3" ID X 3-1/8 CL
Cartridge Bearing; 3" Bore; 5-7/8" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; B448L Insert; Floating Labyrinth Seal; Non-Expansion
Part #
CB22448HK98
BDI #
21443813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CB22448HK98/p/21443813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
7.321
EAN
0662864289498
Product Group - BDI
L00220
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B448L
Seals
Floating Labyrinth
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10440804
Weight / LBS
16.14
Long Description
Cartridge Bearing; 3" Bore; 5-7/8" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; B448L Insert; Floating Labyrinth Seal; Non-Expansion
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.875 Inch | 149.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh