

LINKBELT
LINKBELT
CEU312
LINKBELT LINKBELT
Description
CEU312 CARTRIDGE ROLLER BEARING ; 3/4" SHAFT DIA
Cartridge Bearing; 3/4" Bore; 2-15/32" Outside Diameter; 1-5/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 1-15/32" Length Thru Bore; Relubricatable; UG312L Insert; Clearance Seal; Expansion
Part #
2022430
BDI #
575157
Details
594.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CEU312/p/575157
Your Price
$ 594.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.454
EAN
0662327962821
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
UG312L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5896282
Weight / LBS
1.2
Long Description
Cartridge Bearing; 3/4" Bore; 2-15/32" Outside Diameter; 1-5/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 1-15/32" Length Thru Bore; Relubricatable; UG312L Insert; Clearance Seal; Expansion
Outside Diameter
2.469 Inch | 62.7 Millimeter
Cartridge Housing Width
1.156 Inch | 29.362 Millimeter
Length Thru Bore
1.469 Inch | 37.313 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh