

LINKBELT
LINKBELT
CEU363
LINKBELT LINKBELT
Description
CEU363 CARTRIDGE BLOCK BALL BEARING ; POR 3-15/16" SHAFT DIA
Cartridge Bearing; 3-15/16" Bore; 9-3/8" Outside Diameter; 4-1/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 5-9/16" Length Thru Bore; Relubricatable; UG363L Insert; Clearance Seal; Expansion
Part #
2022454
BDI #
574628
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CEU363/p/574628
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
22.549
EAN
0662327963064
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
UG363L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5896306
Weight / LBS
49.5
Long Description
Cartridge Bearing; 3-15/16" Bore; 9-3/8" Outside Diameter; 4-1/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 5-9/16" Length Thru Bore; Relubricatable; UG363L Insert; Clearance Seal; Expansion
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
5.563 Inch | 141.3 Millimeter
Cartridge Housing Width
4.063 Inch | 103.2 Millimeter
Outside Diameter
9.375 Inch | 238.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh