

LINKBELT
LINKBELT
CU343
LINKBELT LINKBELT
Description
CU343 CARTRIDGE BLOCK BALL BEARING ; 2-11/16" SHAFT DIA
Cartridge Bearing; 2-11/16" Bore; 6.562" Outside Diameter; 2-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 3-13/16" Length Thru Bore; Relubricatable; UG343L Insert; Clearance Seal; Non-Expansion
Part #
CU343
BDI #
575082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CU343/p/575082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.712
EAN
0662327735241
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG343L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5873524
Weight / LBS
17
Long Description
Cartridge Bearing; 2-11/16" Bore; 6.562" Outside Diameter; 2-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 3-13/16" Length Thru Bore; Relubricatable; UG343L Insert; Clearance Seal; Non-Expansion
Outside Diameter
6.562 Inch | 166.675 Millimeter
Length Thru Bore
3.813 Inch | 96.85 Millimeter
Cartridge Housing Width
2.75 Inch | 69.85 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh