DODGE
DODGE
CYL-SC-101
DODGE DODGE
Description
CYL-SC-101 CARTRIDGE BEARING ; NON RETURNABLE
Cartridge Bearing; 1-1/16" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-25/64" Length Thru Bore; Relubricatable; INS-SC-101 Insert; Proguard Seal; Non-Expansion
Part #
CYL-SC-101
BDI #
258620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-SC-101/p/258620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.91
EAN
0782475115235
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
INS-SC-101
Seals
Proguard
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLSC101
Manufacturer Internal Number
124427
Weight / LBS
2.2
Long Description
Cartridge Bearing; 1-1/16" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-25/64" Length Thru Bore; Relubricatable; INS-SC-101 Insert; Proguard Seal; Non-Expansion
Length Thru Bore
1.391 Inch | 35.331 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Cartridge Housing Width
0.938 Inch | 23.825 Millimeter
Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh