DODGE
DODGE
DU-DI-315R
DODGE DODGE
Description
DU-DI-315R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK
Cartridge Bearing; 3-15/16" Bore; 8.13" Outside Diameter; 4-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023501
BDI #
240998
Details
4358.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/DU-DI-315R/p/240998
Your Price
$ 4,358.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
20.76
EAN
0782475724758
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23501
Weight / LBS
45.83
Long Description
Cartridge Bearing; 3-15/16" Bore; 8.13" Outside Diameter; 4-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
8.13 Inch | 206.502 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Cartridge Housing Width
4.5 Inch | 114.3 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh