

AMI BEARINGS
AMI BEARINGS
KHRRCSM201-8
AMI BEARINGS AMI BEARINGS
Description
KHRRCSM201-8 CARTRIDGE BEARING ; 1/2" BORE RUBBER
Cartridge Bearing; 1/2" Bore; 2.559" Outside Diameter; 63/64" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; KHR201-8 Insert; Single Lip Contact Seal; Non-Expansion
Part #
KHRRCSM201-8
BDI #
102643
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/KHRRCSM201-8/p/102643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.2
EAN
0808250315192
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
KHR201-8
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Narrow Inner Race
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.4
Long Description
Cartridge Bearing; 1/2" Bore; 2.559" Outside Diameter; 63/64" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; KHR201-8 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
0.984 Inch | 25 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh