Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KHRRCSM201 https://www.bdiexpress.com/medias/INDASICRTXXX-KHRRCSM-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTF8aW1hZ2UvanBlZ3xhREEzTDJnell5OHhNRFUzTmpZME1qSTNOelF3Tmk5SlRrUkJVMGxEVWxSWVdGaGZTMGhTVWtOVFRWOUZRMTh6TURCNE16QXdMbXB3Wnd8NWM1NzNhNGY1YjQzMjhlNGZhY2RkZmNkZTk4YzA3ZjE1ZDE5YTI4YzgwZTRmOWFhZTJjODc3MTdlNWQyNmQ0MA
102642 Cartridge Unit Bearings 

AMI BEARINGS AMI BEARINGS

KHRRCSM201

Description

KHRRCSM201 CARTRIDGE BEARING ; 12MM BORE RUBBER

Cartridge Bearing; 12MM Bore; 65MM Outside Diameter; 25MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 28.6MM Length Thru Bore; Not Relubricatable; KHR201 Insert; Single Lip Contact Seal; Non-Expansion

Part #

KHRRCSM201

BDI #
102642

Details

37.74 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.2
EAN
0808250315185
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
KHR201
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Narrow Inner Race
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.4
Long Description
Cartridge Bearing; 12MM Bore; 65MM Outside Diameter; 25MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 28.6MM Length Thru Bore; Not Relubricatable; KHR201 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Cartridge Housing Width
0.984 Inch | 25 Millimeter
Bore
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh