TIMKEN
TIMKEN
LSE411BRHATL
TIMKEN TIMKEN
Description
LSE411BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 4-11/16" Bore; 10-1/2" Outside Diameter; 6.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; LSE411BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSE411BRHATL
BDI #
20348787
Details
9689.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE411BRHATL/p/20348787
Your Price
$ 9,689.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
30.67
EAN
0013992043856
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE411BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
67.56
Long Description
Cartridge Bearing; 4-11/16" Bore; 10-1/2" Outside Diameter; 6.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; LSE411BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Outside Diameter
10.5 Inch | 266.7 Millimeter
Cartridge Housing Width
6.1 Inch | 154.94 Millimeter
Bore
4.688 Inch | 119.075 Millimeter
Length Thru Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh