TIMKEN
TIMKEN
LSM150BRHRSS
TIMKEN TIMKEN
Description
LSM150BRHRSS CYL RLR BEARING HOUSING ; POR 150MM BORE RETAINED
Cartridge Bearing; 150MM Bore; 295.275MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; LSM150BR Insert; Single Lip Nitrile Seal; Non-Expansion
Part #
LSM150BRHRSS
BDI #
22810343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM150BRHRSS/p/22810343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
49.06
EAN
0013992079596
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM150BR
Seals
Single Lip Nitrile
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
108.16
Long Description
Cartridge Bearing; 150MM Bore; 295.275MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; LSM150BR Insert; Single Lip Nitrile Seal; Non-Expansion
Cartridge Housing Width
6.772 Inch | 172 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh