

REXNORD
REXNORD
MMC2115V
REXNORD REXNORD
Description
MMC2115V CART RLR BRG ; POR MTO 1-15/16" SHAFT DIA FIXED CI
Cartridge Bearing; 1-15/16" Bore; 4-1/8" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2115U Insert; Spring Loaded Heavy Contact Viton Seal; Non-Expansion
Part #
MMC2115V
BDI #
24120521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC2115V/p/24120521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.627
EAN
0662864564748
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2115U
Seals
Spring Loaded Heavy Contact Viton
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10419887
Weight / LBS
5.8
Long Description
Cartridge Bearing; 1-15/16" Bore; 4-1/8" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2115U Insert; Spring Loaded Heavy Contact Viton Seal; Non-Expansion
Outside Diameter
4.125 Inch | 104.78 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Cartridge Housing Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh