RHP BEARING
RHP BEARING
MSC30
RHP BEARING RHP BEARING
Description
RHP BEARING MSC30
Cartridge Bearing; 30MM Bore; 88.925MM Outside Diameter; 27.788MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; 1030 Insert; Flinger Seal; Non-Expansion
Part #
MSC30
BDI #
1413248
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC30/p/1413248
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.1
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
1030
Seals
Flinger
Other Features
Single Row | Self Lubricating
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.5
Long Description
Cartridge Bearing; 30MM Bore; 88.925MM Outside Diameter; 27.788MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; 1030 Insert; Flinger Seal; Non-Expansion
Bore
1.181 Inch | 30 Millimeter
Cartridge Housing Width
1.094 Inch | 27.788 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.501 Inch | 88.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh