TIMKEN
TIMKEN
MSM115BXHATL
TIMKEN TIMKEN
Description
MSM115BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 115MM Bore; 266.7MM Outside Diameter; 162MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 100MM Length Thru Bore; Relubricatable; MSM115BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM115BXHATL
BDI #
20351057
Details
10979.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM115BXHATL/p/20351057
Your Price
$ 10,979.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
32.43
EAN
0013992056764
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM115BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
71.43
Long Description
Cartridge Bearing; 115MM Bore; 266.7MM Outside Diameter; 162MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 100MM Length Thru Bore; Relubricatable; MSM115BX Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
6.378 Inch | 162 Millimeter
Bore
4.528 Inch | 115 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh