TIMKEN
TIMKEN
MSM300BRHATL
TIMKEN TIMKEN
Description
MSM300BRHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE RETAINED
Cartridge Bearing; 300MM Bore; 552.5MM Outside Diameter; 306MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 193MM Length Thru Bore; Relubricatable; MSM300BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
MSM300BRHATL
BDI #
20351437
Details
132543.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM300BRHATL/p/20351437
Your Price
$ 132,543.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
230.29
EAN
0013992060815
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM300BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
507.25
Long Description
Cartridge Bearing; 300MM Bore; 552.5MM Outside Diameter; 306MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 193MM Length Thru Bore; Relubricatable; MSM300BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
7.598 Inch | 193 Millimeter
Outside Diameter
21.752 Inch | 552.5 Millimeter
Cartridge Housing Width
12.047 Inch | 306 Millimeter
Bore
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh