TIMKEN
TIMKEN
MSM60BXHHTPS
TIMKEN TIMKEN
Description
MSM60BXHHTPS CYL RLR BEARING HOUSING ; POR 60MM BORE EXPANSION
Cartridge Bearing; 60MM Bore; 157.15MM Outside Diameter; 124MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 72.3MM Length Thru Bore; Relubricatable; MSM60BX Insert; High Temperature Packing Seal; Expansion
Part #
MSM60BXHHTPS
BDI #
22821761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM60BXHHTPS/p/22821761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.72
EAN
0013992097163
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM60BX
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
25.84
Long Description
Cartridge Bearing; 60MM Bore; 157.15MM Outside Diameter; 124MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 72.3MM Length Thru Bore; Relubricatable; MSM60BX Insert; High Temperature Packing Seal; Expansion
Cartridge Housing Width
4.882 Inch | 124 Millimeter
Length Thru Bore
2.846 Inch | 72.3 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
6.187 Inch | 157.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh