Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QAAMC10A050SEO https://www.bdiexpress.com/medias/INDQMICRTXXX-QAAMC-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NTF8aW1hZ2UvanBlZ3xhRGd6TDJobE5pOHhNRFU0TmpJeE9Ea3lNakF4TkM5SlRrUlJUVWxEVWxSWVdGaGZVVUZCVFVOZlEwTmZNekF3ZURNd01DNXFjR2N8MWZjNjBiYzgyNjE1ZGQ3MDE3NjkyZDNlZDZmOTdmY2RkNjAyNjI2ZTM3YmRlMTM1M2M0ZDgxNmVmYzI1YjUxYQ
792177 Cartridge Unit Bearings 

TIMKEN TIMKEN

QAAMC10A050SEO

Description

QAAMC10A050SEO CRTG BLK SPH RLR BRG ; 50MM

Cartridge Bearing; 50MM Bore; 104.775MM Outside Diameter; 62.23MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 96MM Length Thru Bore; Relubricatable; 22210 Insert; Triple Lip Contact Seal; Expansion

Part #

QAAMC10A050SEO

BDI #
792177

Details

974.66 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 974.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.632
EAN
0883450272179
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22210
Seals
Triple Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Urethane Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
8
Long Description
Cartridge Bearing; 50MM Bore; 104.775MM Outside Diameter; 62.23MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 96MM Length Thru Bore; Relubricatable; 22210 Insert; Triple Lip Contact Seal; Expansion
Length Thru Bore
3.78 Inch | 96 Millimeter
Cartridge Housing Width
2.45 Inch | 62.23 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh