

TIMKEN
TIMKEN
QAAMC15A211SEM
TIMKEN TIMKEN
Description
QAAMC15A211SEM CRTG BLK SPH RLR BRG ; 211IN
Cartridge Bearing; 2-11/16" Bore; 5-7/8" Outside Diameter; 3.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.74" Length Thru Bore; Relubricatable; 22215 Insert; Triple Lip Contact Seal; Expansion
Part #
QAAMC15A211SEM
BDI #
787380
Details
1846.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC15A211SEM/p/787380
Your Price
$ 1,846.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
8.035
EAN
0883450303743
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
18
Long Description
Cartridge Bearing; 2-11/16" Bore; 5-7/8" Outside Diameter; 3.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.74" Length Thru Bore; Relubricatable; 22215 Insert; Triple Lip Contact Seal; Expansion
Outside Diameter
5.875 Inch | 149.225 Millimeter
Cartridge Housing Width
3.14 Inch | 79.756 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
4.74 Inch | 120.396 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh