

TIMKEN
TIMKEN
QAAMC18A085SEM
TIMKEN TIMKEN
Description
QAAMC18A085SEM CRTG BLK SPH RLR BRG ; 85MM
Cartridge Bearing; 85MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 131.572MM Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
Part #
QAAMC18A085SEM
BDI #
772122
Details
2597.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC18A085SEM/p/772122
Your Price
$ 2,597.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
10.785
EAN
0883450281485
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 85MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 131.572MM Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
Cartridge Housing Width
3.45 Inch | 87.63 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3.346 Inch | 85 Millimeter
Length Thru Bore
5.18 Inch | 131.572 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh