TIMKEN
TIMKEN
QMMC20J315SET
TIMKEN TIMKEN
Description
QMMC20J315SET CARTRIDGE SPH RLR BRG
Cartridge Bearing; 3-15/16" Bore; 8-1/8" Outside Diameter; 4.14" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.59" Length Thru Bore; Relubricatable; 22220 Insert; Labyrinth Seal; Expansion
Part #
QMMC20J315SET
BDI #
784484
Details
3109.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC20J315SET/p/784484
Your Price
$ 3,109.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.528
EAN
0883450078887
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22220
Seals
Labyrinth
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Cartridge Bearing; 3-15/16" Bore; 8-1/8" Outside Diameter; 4.14" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.59" Length Thru Bore; Relubricatable; 22220 Insert; Labyrinth Seal; Expansion
Length Thru Bore
4.59 Inch | 116.586 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Housing Width
4.14 Inch | 105.156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh