TIMKEN
TIMKEN
QMMC22J110SET
TIMKEN TIMKEN
Description
QMMC22J110SET CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 110MM Bore; 222.25MM Outside Diameter; 108.458MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 140.462MM Length Thru Bore; Relubricatable; 22222 Insert; Labyrinth Seal; Expansion
Part #
QMMC22J110SET
BDI #
763519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC22J110SET/p/763519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
18.16
EAN
0883450169134
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22222
Seals
Labyrinth
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Cartridge Bearing; 110MM Bore; 222.25MM Outside Diameter; 108.458MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 140.462MM Length Thru Bore; Relubricatable; 22222 Insert; Labyrinth Seal; Expansion
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
4.331 Inch | 110 Millimeter
Length Thru Bore
5.53 Inch | 140.462 Millimeter
Cartridge Housing Width
4.27 Inch | 108.458 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh