TIMKEN
TIMKEN
QMMC30J507SEC
TIMKEN TIMKEN
Description
QMMC30J507SEC CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 5-7/16" Bore; 11-1/2" Outside Diameter; 6.08" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.56" Length Thru Bore; Relubricatable; 22230 Insert; Double Lip Contact Seal; Expansion
Part #
QMMC30J507SEC
BDI #
781236
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC30J507SEC/p/781236
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.724
EAN
0883450397254
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22230
Seals
Double Lip Contact
Other Features
Double Row | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
194
Long Description
Cartridge Bearing; 5-7/16" Bore; 11-1/2" Outside Diameter; 6.08" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.56" Length Thru Bore; Relubricatable; 22230 Insert; Double Lip Contact Seal; Expansion
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Cartridge Housing Width
6.08 Inch | 154.432 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh