

TIMKEN
TIMKEN
QVVMC22V311SEN
TIMKEN TIMKEN
Description
QVVMC22V311SEN CARTRIDGE BLK SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 3-11/16" Bore; 8-3/4" Outside Diameter; 3.85" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.99" Length Thru Bore; Relubricatable; 22222 Insert; Triple Lip Contact Seal; Expansion
Part #
QVVMC22V311SEN
BDI #
763994
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVVMC22V311SEN/p/763994
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
18.16
EAN
0883450160766
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact
Other Features
Double Row | Double Nut | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Cartridge Bearing; 3-11/16" Bore; 8-3/4" Outside Diameter; 3.85" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.99" Length Thru Bore; Relubricatable; 22222 Insert; Triple Lip Contact Seal; Expansion
Length Thru Bore
4.99 Inch | 126.746 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Cartridge Housing Width
3.85 Inch | 97.79 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh