

TIMKEN
TIMKEN
QVVMC26V407SET
TIMKEN TIMKEN
Description
QVVMC26V407SET CARTRIDGE BLK SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 4-7/16" Bore; 10-7/16" Outside Diameter; 4.11" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.02" Length Thru Bore; Relubricatable; 22226 Insert; Labyrinth Seal; Expansion
Part #
QVVMC26V407SET
BDI #
769355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVVMC26V407SET/p/769355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
23.61
EAN
0883450249218
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Labyrinth
Other Features
Double Row | Double Nut
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
52
Long Description
Cartridge Bearing; 4-7/16" Bore; 10-7/16" Outside Diameter; 4.11" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.02" Length Thru Bore; Relubricatable; 22226 Insert; Labyrinth Seal; Expansion
Length Thru Bore
7.02 Inch | 178.308 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Housing Width
4.11 Inch | 104.394 Millimeter
Outside Diameter
10.438 Inch | 265.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh