TIMKEN
TIMKEN
RC1 15/16
TIMKEN TIMKEN
Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"
Cartridge Bearing; 1-15/16" Bore; 4-9/16" Outside Diameter; 2-1/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; G1115KRRB Insert; Contact Shroud Seal; Non-Expansion
Part #
RC1 15/16
BDI #
1371511
Details
720.16
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RC1-15-16/p/1371511
Your Price
$ 720.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.449
EAN
0087796060647
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
G1115KRRB
Seals
Contact Shroud
Other Features
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
5.4
Long Description
Cartridge Bearing; 1-15/16" Bore; 4-9/16" Outside Diameter; 2-1/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; G1115KRRB Insert; Contact Shroud Seal; Non-Expansion
Outside Diameter
4.563 Inch | 115.9 Millimeter
Cartridge Housing Width
2.063 Inch | 52.4 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh