

BROWNING
BROWNING
RUBRE-110
BROWNING BROWNING
Description
RUBRE-110 CARTRIDGE BALL BEARING ; POR NON RETURNABLE
Cartridge Bearing; 5/8" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-3/16" Length Thru Bore; Not Relubricatable; SLE-110 Insert; Single Lip Contact Seal; Non-Expansion
Part #
RUBRE-110
BDI #
318333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RUBRE-110/p/318333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.23
EAN
0662460342948
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
SLE-110
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
766555
Weight / LBS
0.5
Long Description
Cartridge Bearing; 5/8" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-3/16" Length Thru Bore; Not Relubricatable; SLE-110 Insert; Single Lip Contact Seal; Non-Expansion
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh