Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RUBRE-115 https://www.bdiexpress.com/medias/INDBROCRTXXX-RUBRE-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjh8aW1hZ2UvanBlZ3xhR1EwTDJnMFlTOHhNRGN4TVRJNU9EQXhOVEkyTWk5SlRrUkNVazlEVWxSWVdGaGZVbFZDVWtWZlJVTmZNekF3ZURNd01DNXFjR2N8NTBiMzEwMDkxYmExODdmMzNiNjIxODA1NzRmOGU4ZDJiMDNhMjU1NzljZmQwNDA5YTg1N2E4ZDhlY2ZkNjI4Mg
318335 Cartridge Unit Bearings 

BROWNING BROWNING

RUBRE-115

Description

RUBRE-115 CARTRIDGE BALL BEARING ; POR NON-RETURNABLE

Cartridge Bearing; 15/16" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-17/64" Length Thru Bore; Not Relubricatable; SLE-115 Insert; Single Lip Contact Seal; Non-Expansion

Part #

766557

BDI #
318335

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.545
EAN
0662460342962
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
SLE-115
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
766557
Weight / LBS
0.6
Long Description
Cartridge Bearing; 15/16" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-17/64" Length Thru Bore; Not Relubricatable; SLE-115 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
2.531 Inch | 64.287 Millimeter
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Length Thru Bore
1.266 Inch | 32.156 Millimeter
Bore
0.938 Inch | 23.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh