

DODGE
DODGE
S1U-DI-040M
DODGE DODGE
Description
S1U-DI-040M DBL INTERLOCK BRG ; NON RETURNABLE
Cartridge Bearing; 40MM Bore; 96.85MM Outside Diameter; 58.75MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 85.725MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
S1U-DI-040M
BDI #
241112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-DI-040M/p/241112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.94
EAN
0782475755035
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw | 95.25MM Machine Side Outside Diameter
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.5
Long Description
Cartridge Bearing; 40MM Bore; 96.85MM Outside Diameter; 58.75MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 85.725MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
3.813 Inch | 96.85 Millimeter
Cartridge Housing Width
2.313 Inch | 58.75 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh