

DODGE
DODGE
S1U-DI-100M
DODGE DODGE
Description
S1U-DI-100M DBL INTERLOCK BRG
Cartridge Bearing; 100MM Bore; 190.5MM Outside Diameter; 114.3MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 158.75MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023712
BDI #
241119
Details
4089.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-DI-100M/p/241119
Your Price
$ 4,089.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
19.16
EAN
0782475755233
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw | 188.925MM Machine Side Outside Diameter
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
42.3
Long Description
Cartridge Bearing; 100MM Bore; 190.5MM Outside Diameter; 114.3MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 158.75MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
4.5 Inch | 114.3 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh