

DODGE
DODGE
S1U-SD-311
DODGE DODGE
Description
S1U-SD-311 TAPERED RLR INSERT BRG ; SPECIAL DUTY
Cartridge Bearing; 3-11/16" Bore; 9" Outside Diameter; 6-1/4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 8-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Part #
066521
BDI #
246098
Details
14896.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-SD-311/p/246098
Your Price
$ 14,896.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
42.58
EAN
0782475037704
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
66521
Weight / LBS
94
Long Description
Cartridge Bearing; 3-11/16" Bore; 9" Outside Diameter; 6-1/4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 8-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Cartridge Housing Width
6.25 Inch | 158.75 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh