

DODGE
DODGE
S1U538-HC-203
DODGE DODGE
Description
S1U538-HC-203 HINGED CAP ; NON RETURNABLE
Cartridge Bearing; 2-3/16" Bore; 5.06" Outside Diameter; 3-1/2" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 4-3/4" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Part #
S1U538-HC-203
BDI #
246250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U538-HC-203/p/246250
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
7
EAN
0782475038497
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Hinged Cap
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
67157
Weight / LBS
15.45
Long Description
Cartridge Bearing; 2-3/16" Bore; 5.06" Outside Diameter; 3-1/2" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 4-3/4" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
5.06 Inch | 128.524 Millimeter
Cartridge Housing Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh