SEALMASTER
SEALMASTER
SC-205C
SEALMASTER SEALMASTER
Description
SC-205C ; POR NON RETURNABLE
Cartridge Bearing; 25MM Bore; 79.35MM Outside Diameter; 26.187MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 34.9MM Length Thru Bore; Relubricatable; 5205C Insert; Single Lip Contact Seal; Non-Expansion
Part #
SC-205C
BDI #
355156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-205C/p/355156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.863
EAN
0662461054512
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5205C
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-205C
Manufacturer Internal Number
710303
Weight / LBS
1.9
Long Description
Cartridge Bearing; 25MM Bore; 79.35MM Outside Diameter; 26.187MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 34.9MM Length Thru Bore; Relubricatable; 5205C Insert; Single Lip Contact Seal; Non-Expansion
Bore
0.984 Inch | 25 Millimeter
Cartridge Housing Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
3.124 Inch | 79.35 Millimeter
Length Thru Bore
1.374 Inch | 34.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh