SEALMASTER
SEALMASTER
SC-47
SEALMASTER SEALMASTER
Description
SC-47 CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 2-15/16" Bore; 6-5/8" Outside Diameter; 2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; 2-215 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
700346
BDI #
355003
Details
1238.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-47/p/355003
Your Price
$ 1,238.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.947
EAN
0662461002667
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-215
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-47
Manufacturer Internal Number
700346
Weight / LBS
13.1
Long Description
Cartridge Bearing; 2-15/16" Bore; 6-5/8" Outside Diameter; 2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; 2-215 Insert; Felt Labyrinth Seal; Non-Expansion
Outside Diameter
6.625 Inch | 168.275 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh