AMI BEARINGS
AMI BEARINGS
UCC201
AMI BEARINGS AMI BEARINGS
Description
UCC201 CARTRIDGE BEARING ; 12MM ID ROUND
Cartridge Bearing; 12MM Bore; 72MM Outside Diameter; 20MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC201 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC201
BDI #
107574
Details
61.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC201/p/107574
Your Price
$ 61.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.536
EAN
0808250108732
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC201
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC201
Weight / LBS
1.2
Long Description
Cartridge Bearing; 12MM Bore; 72MM Outside Diameter; 20MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC201 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Cartridge Housing Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh