

NTN
NTN
UCC204D1
NTN NTN
Description
UCC204D1 CARTRIDGE BEARING
Cartridge Bearing; 20MM Bore; 72MM Outside Diameter; 20MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC204D1 Insert; Single Lip Contact Seal; Non-expansion
Part #
UCC204D1
BDI #
1232248
Details
150.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC204D1/p/1232248
Your Price
$ 150.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.49
EAN
4547359211542
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UC204D1
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.10231
Long Description
Cartridge Bearing; 20MM Bore; 72MM Outside Diameter; 20MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC204D1 Insert; Single Lip Contact Seal; Non-expansion
Outside Diameter
2.835 Inch | 72 Millimeter
Cartridge Housing Width
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh