AMI BEARINGS
AMI BEARINGS
UCC207-21
AMI BEARINGS AMI BEARINGS
Description
UCC207-21 CARTRIDGE BEARING ; 1-5/16" ID ROUND
Cartridge Bearing; 1-5/16" Bore; 3.543" Outside Diameter; 1.102" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.689" Length Thru Bore; Relubricatable; UC207-21 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC207-21
BDI #
107593
Details
102.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC207-21/p/107593
Your Price
$ 102.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.962
EAN
0808250378593
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC207-21
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC20721
Weight / LBS
2.12
Long Description
Cartridge Bearing; 1-5/16" Bore; 3.543" Outside Diameter; 1.102" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.689" Length Thru Bore; Relubricatable; UC207-21 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.102 Inch | 28 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh