AMI BEARINGS
AMI BEARINGS
UCC311
AMI BEARINGS AMI BEARINGS
Description
UCC311 CARTRIDGE BEARING ; 55MM ID ROUND
Cartridge Bearing; 55MM Bore; 150MM Outside Diameter; 44MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 66MM Length Thru Bore; Relubricatable; UC311 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC311
BDI #
107634
Details
378.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC311/p/107634
Your Price
$ 378.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.028
EAN
0808250248926
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC311
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC311
Weight / LBS
8.7
Long Description
Cartridge Bearing; 55MM Bore; 150MM Outside Diameter; 44MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 66MM Length Thru Bore; Relubricatable; UC311 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
2.165 Inch | 55 Millimeter
Cartridge Housing Width
1.732 Inch | 44 Millimeter
Length Thru Bore
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh