

NTN
NTN
UCC314D1
NTN NTN
Description
UCC314D1 COMPLETE BEARING UNIT
Cartridge Bearing; 70MM Bore; 180MM Outside Diameter; 52MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 78MM Length Thru Bore; Relubricatable; UC314D1 Insert; Single Lip Contact Seal; Non-expansion
Part #
UCC314D1
BDI #
1232296
Details
1456.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC314D1/p/1232296
Your Price
$ 1,456.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
6.72
EAN
4547359212136
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UC314D1
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
14.99143
Long Description
Cartridge Bearing; 70MM Bore; 180MM Outside Diameter; 52MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 78MM Length Thru Bore; Relubricatable; UC314D1 Insert; Single Lip Contact Seal; Non-expansion
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Cartridge Housing Width
2.047 Inch | 52 Millimeter
Length Thru Bore
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh