

NTN
NTN
UCC315D1
NTN NTN
Description
UCC315D1 COMPLETE BEARING UNIT
Cartridge Bearing; 75MM Bore; 190MM Outside Diameter; 55MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 82MM Length Thru Bore; Relubricatable; UC315D1 Insert; Single Lip Contact Seal; Non-expansion
Part #
UCC315D1
BDI #
17150400
Details
1790.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC315D1/p/17150400
Your Price
$ 1,790.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.78
EAN
4547359212174
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UC315D1
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
16.53467
Long Description
Cartridge Bearing; 75MM Bore; 190MM Outside Diameter; 55MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 82MM Length Thru Bore; Relubricatable; UC315D1 Insert; Single Lip Contact Seal; Non-expansion
Length Thru Bore
3.228 Inch | 82 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Cartridge Housing Width
2.165 Inch | 55 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh