AMI BEARINGS
AMI BEARINGS
UCC321
AMI BEARINGS AMI BEARINGS
Description
UCC321 CARTRIDGE BEARING ; 105MM ID ROUND
Cartridge Bearing; 105MM Bore; 260MM Outside Diameter; 75MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 112MM Length Thru Bore; Relubricatable; UC321 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC321
BDI #
107659
Details
2150.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC321/p/107659
Your Price
$ 2,150.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.885
EAN
0808250278527
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC321
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC321
Weight / LBS
42.2
Long Description
Cartridge Bearing; 105MM Bore; 260MM Outside Diameter; 75MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 112MM Length Thru Bore; Relubricatable; UC321 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.953 Inch | 75 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh