AMI BEARINGS
AMI BEARINGS
UELC205
AMI BEARINGS AMI BEARINGS
Description
UELC205 CARTRIDGE BEARING ; 25MM ID ROUND
Cartridge Bearing; 25MM Bore; 79.35MM Outside Diameter; 26.187MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 34MM Length Thru Bore; Relubricatable; UE205 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UELC205
BDI #
120427
Details
126.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UELC205/p/120427
Your Price
$ 126.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.776
EAN
0808250450848
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UE205
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UELC205
Weight / LBS
1.71
Long Description
Cartridge Bearing; 25MM Bore; 79.35MM Outside Diameter; 26.187MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 34MM Length Thru Bore; Relubricatable; UE205 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.031 Inch | 26.187 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
3.124 Inch | 79.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh