AMI BEARINGS
AMI BEARINGS
UGC312-39
AMI BEARINGS AMI BEARINGS
Description
UGC312-39 CARTRIDGE BEARING ; 2-7/16" ID ROUND
Cartridge Bearing; 2-7/16" Bore; 6.299" Outside Diameter; 1.811" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3.126" Length Thru Bore; Relubricatable; UG312-39 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UGC312-39
BDI #
122482
Details
607.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UGC312-39/p/122482
Your Price
$ 607.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.026
EAN
0808250270057
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG312-39
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UGC31239
Weight / LBS
11.08
Long Description
Cartridge Bearing; 2-7/16" Bore; 6.299" Outside Diameter; 1.811" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3.126" Length Thru Bore; Relubricatable; UG312-39 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.811 Inch | 46 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.126 Inch | 79.4 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh