AMI BEARINGS
AMI BEARINGS
UGC314-43
AMI BEARINGS AMI BEARINGS
Description
UGC314-43 CARTRIDGE BEARING ; 2-11/16" ID ROUND
Cartridge Bearing; 2-11/16" Bore; 7.087" Outside Diameter; 2-3/64" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3.626" Length Thru Bore; Relubricatable; UG314-43 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UGC314-43
BDI #
122484
Details
689.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UGC314-43/p/122484
Your Price
$ 689.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.45
EAN
0808250463084
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG314-43
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UGC31443
Weight / LBS
16.44
Long Description
Cartridge Bearing; 2-11/16" Bore; 7.087" Outside Diameter; 2-3/64" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3.626" Length Thru Bore; Relubricatable; UG314-43 Insert; Single Lip Contact Seal; Non-Expansion
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Cartridge Housing Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh