

NTN
NTN
UKC208D1
NTN NTN
Description
UKC208D1
Cartridge Bearing; 35MM Bore; 100MM Outside Diameter; 30MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 46MM Length Thru Bore; Relubricatable; UK208D1 Insert; Single Lip Contact Seal; Non-expansion
Part #
UKC208D1
BDI #
1235836
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UKC208D1/p/1235836
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.079
EAN
4547359237764
Product Group - BDI
M06110
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UK208D1
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.86601
Long Description
Cartridge Bearing; 35MM Bore; 100MM Outside Diameter; 30MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 46MM Length Thru Bore; Relubricatable; UK208D1 Insert; Single Lip Contact Seal; Non-expansion
Cartridge Housing Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
1.811 Inch | 46 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh