

NTN
NTN
UKC211D1
NTN NTN
Description
UKC211D1 COMPLETE BEARING UNIT
Cartridge Bearing; 50MM Bore; 125MM Outside Diameter; 35MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 59MM Length Thru Bore; Relubricatable; UK211D1 Insert; Single Lip Contact Seal; Non-expansion
Part #
UKC211D1
BDI #
1235842
Details
159.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UKC211D1/p/1235842
Your Price
$ 159.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.9
EAN
4547359237818
Product Group - BDI
M06110
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UK211D1
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.07063
Long Description
Cartridge Bearing; 50MM Bore; 125MM Outside Diameter; 35MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 59MM Length Thru Bore; Relubricatable; UK211D1 Insert; Single Lip Contact Seal; Non-expansion
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.323 Inch | 59 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Cartridge Housing Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh