

REXNORD
REXNORD
ZCS220805
REXNORD REXNORD
Description
ZCS220805 CART RLR BRG ; POR MTO 2-1/2" SHAFT DIA STEEL
Cartridge Bearing; 2-1/2" Bore; 4.621" Outside Diameter; 2.63" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; Clearance Seal; Non-Expansion
Part #
ZCS220805
BDI #
24120817
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZCS220805/p/24120817
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.307
EAN
0793699753189
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Clearance
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10412452
Weight / LBS
7.3
Long Description
Cartridge Bearing; 2-1/2" Bore; 4.621" Outside Diameter; 2.63" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; Clearance Seal; Non-Expansion
Outside Diameter
4.621 Inch | 117.373 Millimeter
Cartridge Housing Width
2.63 Inch | 66.802 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh