REXNORD
REXNORD
ZCS5111
REXNORD REXNORD
Description
ZCS5111 CARTRIDGE ROLLER BEARING ; POR
Cartridge Bearing; 1-11/16" Bore; 3.636" Outside Diameter; 2-29/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-13/16" Length Thru Bore; Relubricatable; 5111U Insert; Clearance Seal; Non-Expansion
Part #
7568986
BDI #
18148003
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZCS5111/p/18148003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.315
EAN
0698210830861
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5111U
Seals
Clearance
Other Features
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
5.1
Long Description
Cartridge Bearing; 1-11/16" Bore; 3.636" Outside Diameter; 2-29/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-13/16" Length Thru Bore; Relubricatable; 5111U Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
2.453 Inch | 62.306 Millimeter
Length Thru Bore
3.813 Inch | 96.85 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.636 Inch | 92.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh