REXNORD
REXNORD
ZMC2200PL
REXNORD REXNORD
Description
ZMC2200PL CARTRIDGE ROLLER BEARING ; POR
Cartridge Bearing; 2" Bore; 4-1/8" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2200UPL Insert; Clearance Seal; Non-Expansion
Part #
7568585
BDI #
18148818
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC2200PL/p/18148818
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.542
EAN
0698210860547
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2200UPL
Seals
Clearance
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10437325
Weight / LBS
5.6
Long Description
Cartridge Bearing; 2" Bore; 4-1/8" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2200UPL Insert; Clearance Seal; Non-Expansion
Outside Diameter
4.125 Inch | 104.78 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Cartridge Housing Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh