

MOLINE BEARING
MOLINE BEARING
19331115
MOLINE BEARING MOLINE BEARING
Description
19331115 PILOTED FLANGE ROLLER BEARING ; 1-15/16" TYPE E
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Contact Seal
Part #
19331115
BDI #
659641

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/19331115/p/659641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.741
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.molinebearing.com
Weight / LBS
9.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Contact Seal
Bolt Spacing
3.8 Inch | 96.5 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Cartridge Pilot Depth
1.875 Inch | 47.625 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh