https://www.bdiexpress.com/medias/INDXXXFBXXXX-AELFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4OHxpbWFnZS9qcGVnfGFEWmtMMmcyTXk4eE1EYzNNREkxTlRjM016Y3lOaTlKVGtSWVdGaEdRbGhZV0ZoZlFVVk1Sa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w0NDM4N2UxYjJmNGIyOTQ3MmExZDk3NGI0N2QxZGYyNjQ4YjdkNmFjZTYzZDMyMWE3ZTk4M2RkY2M2ZjkxNjJm
https://www.bdiexpress.com/medias/INDXXXFBXXXX-AELFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4OHxpbWFnZS9qcGVnfGFEWmtMMmcyTXk4eE1EYzNNREkxTlRjM016Y3lOaTlKVGtSWVdGaEdRbGhZV0ZoZlFVVk1Sa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w0NDM4N2UxYjJmNGIyOTQ3MmExZDk3NGI0N2QxZGYyNjQ4YjdkNmFjZTYzZDMyMWE3ZTk4M2RkY2M2ZjkxNjJm
NSK
NSK
AELFL206-101D1
NSK NSK
Description
AELFL206-101D1
Flange Block Bearing; 2 Bolt Flange Block; 1-1/16" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
AELFL206-101D1
BDI #
19372835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/AELFL206-101D1/p/19372835
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.31
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
AEL206-101D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/16" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Bore
1.063 Inch | 27 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

